Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 48 in W, 48 in L, 2 in Thick, Gray
Mfr # ZUSA-XPE-4
Zoro # G2448103
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 48 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-4
- Zoro # G2448103
- UPC # 193005343378
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 48 in |
Length - Foam | 48 in |
Length | 4 ft |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards UL 94 HF-1, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" OD x 0.065" Wall x 0.1825" ID Stainless Round Tube 316 Seamless (14833)
- ZORO SELECT Tubing, sq., 1/4 in. Outside sq. (8155)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (482_48_0)
- RANDALL 3/4In. TUBING (8 FT M-238)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 1/2 in Thick, Gray (ZUSA-XPE-1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Red (1001329R)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Natural (5GDN2)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-131)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001320BLU)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- Zoro Select Foam Sheets