Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 36 in W, 36 in L, 3/16 in Thick, Red
Mfr # ZUSASSR-121
Zoro # G2442984
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Width - Foam 36 in
- Length - Foam 36 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-121
- Zoro # G2442984
- UPC # 193005341909
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 36 in |
Length Tolerance | +/-1.00 in |
Length | 36 in |
Width Tolerance | +/-1.000 in |
Width | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2D3, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CCN593/161/250T)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (387-1/8C)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/16" Thick (BULK-PS-PVC-48)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-144)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1 1/2 in Thick, Pink (5GDL3)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1 in Thick, Natural (ZUSA-PU-185)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-146)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Natural (5GCU3)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.00XOH)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001306BLU)
- Zoro Select Foam Sheets