Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Red
Mfr # ZUSASSR-122
Zoro # G2442878
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Width - Foam 36 in
- Length - Foam 36 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-122
- Zoro # G2442878
- UPC # 193005341916
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 36 in |
Width Tolerance | +/-1.000 in |
Width | 36 in |
Length | 36 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 36 in x 36 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2D3, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B4)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-S40-93)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 7/8 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-7)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105BT-100)
- ZORO SELECT Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/8 in Thick, Red (ZUSASSR-120)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES591161/250T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 2 in Thick, Pink (5GDC0)
- ZORO SELECT Pack Foam Sheets, 12"L, 12"W, 2.381mm, PK800 (56KZ48)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, Charcoal (ZUSA-XPE-33)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, Charcoal (5GCF8)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1 in Thick, Pink (5GDL7)
- Zoro Select Foam Sheets