Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 24 in W, 24 in L, 2 in Thick, Gray
Mfr # ZUSA-XPE-8
Zoro # G2448076
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 24 in
- Length - Foam 24 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-8
- Zoro # G2448076
- UPC # 193005343415
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 24 in |
Length - Foam | 24 in |
Width Tolerance | +/-1.000 in |
Length | 24 in |
Length Tolerance | +/-1.00 in |
Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards UL 94 HF-1, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-11)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 2 In, 3 Ft (61F1.25X2-36)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1/2 in Thick, Gray (ZUSA-XPE-5)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-7)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Yellow (1001329Y)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAESR-203)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Yellow (ZUSA-XPE-182)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.25XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X1/250T)
- Zoro Select Foam Sheets