Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Red
Mfr # ZUSASSR-11
Zoro # G2442616
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Width - Foam 12 in
- Length - Foam 24 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-11
- Zoro # G2442616
- UPC # 193005261443
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Length | 24 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Width | 12 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2D3, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 6 Ft (2EZX8)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-878)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110HT-100)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4358_36_0)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red (ZUSASSR-10)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Red (ZUSASSR-12)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSABSR-57)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 1 in Thick, Black (P811ULRL01.50XOH)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 3 ft L, 1/2 in Thick, Red (ZUSA731AMFS-10)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001316BLU)
- Zoro Select Foam Sheets