Zoro Select

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black


product price: $17.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cell Type - Foam Closed Cell
  • Material - Foam Buna-N
  • Width - Foam 12 in
  • Length - Foam 24 in
  • Backing Type - Foam Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width - Foam 12 in
Length - Foam 24 in
Width 12 in
Length Tolerance +/-1.00 in
Width Tolerance +/-1.000 in
Length 24 in
Nominal Size (WxL) 12 in x 24 in

Description

Buna-N Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards ASTM D1056 2B2, FMVSS 302, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.