Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Red
Mfr # ZUSASSR-112
Zoro # G2442869
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Thickness - Foam 1/2 in
- Width - Foam 12 in
- Length - Foam 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-112
- Zoro # G2442869
- UPC # 193005261474
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 24 in |
Length Tolerance | +/-1.00 in |
Width | 12 in |
Length | 24 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-879)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 OD x1/8 In Wall, 5 Ft (870980)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-141)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-MCP-38)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/16 in Thick, Black (CNES59116X1X50T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAESR-203)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Red (ZUSASSR-14)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Black (ZUSA-XPE-78)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-XPE-30)
- Zoro Select Foam Sheets