Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red
Mfr # ZUSASSR-2
Zoro # G2442476
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-2
- Zoro # G2442476
- UPC # 193005261566
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/-1.000 in |
Length | 12 in |
Length Tolerance | +/-1.00 in |
Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2D3, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-23)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-24)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Red (ZUSASSR-6)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1/4 in W, 10 ft L, 1/4 in Thick, Black (ZUSA-CBPSR-67)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/4 in Thick, Black (CNES591/45/850T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/450T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSAESR-224)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/4 in Thick, Blue (ZUSA-FRS-HTPSA-21)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-26)
- Zoro Select Foam Sheets