Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red
Mfr # ZUSASSR-102
Zoro # G2442808
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Thickness - Foam 1/8 in
- Width - Foam 12 in
- Length - Foam 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-102
- Zoro # G2442808
- UPC # 193005261368
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Length | 12 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 12" W x 1/8" Thick (PS-CACC-80)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.093" Thick (BULK-PS-PC-577)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14817_72_0)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Natural (5GCG1)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Black (ZUSA-XPE-102)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001311R)
- ZORO SELECT Foam Sheet, Open Cell, 48 in W, 54 in L, 1/2 in Thick, Charcoal (5GDK9)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL00.75XOH)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 2 in Thick, Charcoal (ZUSA-PU-118)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 10 ft L, 3/8 in Thick, Black (ZUSA-MCP-23)
- Zoro Select Foam Sheets