Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black
Mfr # ZUSABSR-226
Zoro # G2446466
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Buna-N
- Thickness - Foam 1/8 in
- Width - Foam 12 in
- Length - Foam 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-226
- Zoro # G2446466
- UPC # 193005185527
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width Tolerance | +/-1.000 in |
Length | 12 in |
Length Tolerance | +/-1.00 in |
Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Buna-N Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 3/16" Thick (BULK-PS-PC-100)
- ZORO SELECT Tapered Cork, Trade Size 00, PK100 (4NMA5)
- ZORO SELECT Round Bar (BR360/375-36)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black (ZUSAESR-13)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-332)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.50XOH)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3 in Thick, Charcoal (ZUSA-PU-153)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Blue (1001307BLU)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- Zoro Select Foam Sheets