Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Red
Mfr # ZUSASSR-28
Zoro # G2442668
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Thickness - Foam 1/4 in
- Width - Foam 12 in
- Length - Foam 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-28
- Zoro # G2442668
- UPC # 193005261658
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width | 12 in |
Length | 12 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 3/8 in. Thick, 20 ft., 70A (BULK-RS-SBR75-179)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 1in.H (21125S100-C3)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 60 In (2HUR2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-22)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-PU-101)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL00.75XOH)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 11/16 in Thick, Charcoal (ZUSA-XPE-46)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-107)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CCN593/161/250T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Yellow (ZUSA-XPE-189)
- Zoro Select Foam Sheets