Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray
Mfr # ZUSA-XPE-21
Zoro # G2448173
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-21
- Zoro # G2448173
- UPC # 193005343507
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Width | 12 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 5 In, 3 Ft L (2AGZ6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (4792_72_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-23)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X2X50T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red (1001319R)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/850T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCNES-1/4-F25-P)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 2 in Thick, Natural (ZUSA-PU-204)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 4 in Thick, Charcoal (ZUSA-PU-159)
- Zoro Select Foam Sheets