Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Red
Mfr # ZUSASSR-101
Zoro # G2442625
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Thickness - Foam 1/16 in
- Width - Foam 12 in
- Length - Foam 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-101
- Zoro # G2442625
- UPC # 193005261351
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Length | 12 in |
Width | 12 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Green, 16"X 50 (20-1600-1650-614)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 1 Ft (61F.75X12-12)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 6 In, 3 Ft (1ZCY9)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black (CNES593163/450T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES593161/250T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-95)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/16" Thick x 15" Wide x 15" L (BULK-FGSM-AH-5)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (1001312)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-105)
- Zoro Select Foam Sheets