Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray
Mfr # ZUSA-XPE-23
Zoro # G2448137
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-23
- Zoro # G2448137
- UPC # 193005343521
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Length Tolerance | +/-1.00 in |
Width | 12 in |
Width Tolerance | +/-1.000 in |
Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 3 Ft L (60R.375-36)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7337_12_0)
- KIPP Edge Protection Profile Without Seal 20000X6, 5X10, Form:A, Pvc Black L=20 Meters (K1367.010X20000)
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 2" (ZUSA-CAM-V20S-2)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-21)
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 2 in Thick, Charcoal (ZUSA-PU-117)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Black (ZUSA-XPE-88)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 4 in Thick, Charcoal (ZUSA-PU-127)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH50L)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 48 in W, 54 in L, 2 in Thick, White (5GDL1)
- Zoro Select Foam Sheets