Shop All Foam Sheets
Zoro Select
Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray
Mfr # ZUSA-XPE-11
Zoro # G2448058
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Polyethylene
- Width - Foam 12 in
- Length - Foam 12 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-XPE-11
- Zoro # G2448058
- UPC # 193005343446
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 12 in |
Length - Foam | 12 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None, Flexibility Good, Standards UL 94 HF-1, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 3 ft L. (18018_36_0)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- E. JAMES Sheet Rubber, 1/4, 4" X 24" NEO FDA WHITE (380-1/4R)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9363-M)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-9)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 30" Wide x 30" L (BULK-FGSM-AH-4)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, Charcoal (ZUSA-XPE-29)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Pink (5GCW4)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-94)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Black (ZUSA-XPE-98)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001311R)
- Zoro Select Foam Sheets