Shop All Door Weatherstripping & Door Seals
Zoro Select
Foam Seal, 17ft, Gray, PVC Closed Cell Foam
Mfr # 2RRE5
Zoro # G1353931
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Windows/Doors
- Overall Length 17 ft
- Color Gray
- Mounting Type Self-Adhesive
- Sold As Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRE5
- Zoro # G1353931
- UPC # 190735450314
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Insert Size | 1/2" |
Width (In.) | 1/2 |
Length | 17 ft. |
Height | 1/4 |
Width | 1/2 |
Details
For Use With | Windows/Doors |
Color | Gray |
Mounting Type | Self-Adhesive |
Sold As | Roll |
Insert Color | Gray |
Item | Foam Seal |
Material | PVC Closed Cell Foam |
Insert Material | PVC Closed Cell Foam |
Description
Foam Seal, Overall Length 17 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Gray, For Use With Windows/Doors, Material PVC Closed Cell Foam, Sold As Roll, Product Type Foam Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Square Deadbolt, Flat Black (DB201-SMD FBL)
- HARDWARE RESOURCES White Door Mounting Kit for CAN-EBM Series (CAN-DOORKITW)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5604.031.R)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- ZORO SELECT Smoke Seal, 330 ft., Black, Silicone (5MFN2)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBG-25)
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, White (29520094)
- ZORO SELECT Garage Door Bottom, Replacement, L216 (29520101)
- ZORO SELECT Door Frame Weatherstip, White, 7 Ft L (2RRT3)
- ZORO SELECT Caulk Backer Rod, 20 ft., Gray, Foam (2RRG1)
- TOWER SEALANTS M-D White Vinyl Weather Stripping For Garage Door 7 ft. L X 3/8 in. (87684)
- Zoro Select Door Bottoms, Thresholds & Seals