Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
Zoro Select
Foam Seal, 10ft, Gray, PVC Closed Cell Foam (Discontinued)
Mfr # 2RRE6
Zoro # G3486463
This Product is Discontinued
Key Features
- For Use With Windows/Doors
- Overall Length 10 ft
- Color Gray
- Insert Material PVC Closed Cell Foam
- Mounting Type Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRE6
- Zoro # G3486463
- UPC # 190735450321
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Insert Size | 3/4" |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Width (In.) | 3/4 |
Width | 3/4 |
Length | 10 ft. |
Height | 1/2 |
Details
For Use With | Windows/Doors |
Color | Gray |
Insert Material | PVC Closed Cell Foam |
Mounting Type | Self-Adhesive |
Item | Foam Seal |
Sold As | Roll |
Insert Color | Gray |
Material | PVC Closed Cell Foam |
Description
Foam Seal, Overall Length 10 ft, Overall Width 3/4 in, Overall Height 1/2 in, Color Gray, For Use With Windows/Doors, Material PVC Closed Cell Foam, Sold As Roll, Product Type Foam Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.