Shop All Door Weatherstripping & Door Seals
Zoro Select
Foam Seal, 10 ft., 3/4 in. W, Black, Rubber
Mfr # 2RRF4
Zoro # G3362335
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Marine and Auto
- Overall Length 10 ft
- Color Black
- Overall Width 3/4 in
- Sold As Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRF4
- Zoro # G3362335
- UPC # 190735450390
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Width | 3/4 in |
Overall Height | 3/8 in |
Insert Size | 3/4" |
Width (In.) | 3/4 |
Width | 3/4 |
Height | 3/8 |
Length | 10 ft. |
Details
For Use With | Marine and Auto |
Color | Black |
Sold As | Roll |
Material | PVC |
Insert Material | PVC |
Item | Foam Seal |
Insert Color | Black |
Mounting Type | Self-Adhesive |
Description
Foam Seal, Overall Length 10 ft, Overall Width 3/4 in, Overall Height 3/8 in, Color Black, For Use With Marine and Auto, Insert Material PVC, Material PVC, Sold As Roll, Product Type Foam Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF10S)
- TELL Light Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish (CL101705)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Non-Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPRO36X3602SN)
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- ZORO SELECT Smoke Seal, 330 ft., Black, Silicone (5MFN2)
- ZORO SELECT Foam Seal, 17 ft., Gray, Foam (2RRE7)
- ZORO SELECT Foam Seal, 17 ft., Gray, Polypropylene Pile (2RRR8)
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, Bronze (2RRT2)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBG-25)
- TOWER SEALANTS M-D White Vinyl Weather Stripping For Garage Door 7 ft. L X 3/8 in. (87684)
- Zoro Select Door Accessories