Shop All Door Weatherstripping & Door Seals
Zoro Select
Foam Seal, 10 ft., 1/2 in. W, Black, Rubber
Mfr # 2RRF1
Zoro # G2185251
original price:
$3.69
11% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multipurpose
- Overall Length 10 ft
- Color Black
- Overall Width 1/2 in
- Mounting Type Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRF1
- Zoro # G2185251
- UPC # 190735450369
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Width | 1/2 in |
Insert Size | 1/2" |
Overall Height | 1/4 in |
Width (In.) | 1/2 |
Length | 10 ft. |
Width | 1/2 |
Height | 1/4 |
Details
For Use With | Multipurpose |
Color | Black |
Mounting Type | Self-Adhesive |
Insert Material | Nitrile Sponge Rubber |
Sold As | Roll |
Material | PVC |
Insert Color | Black |
Item | Sponge Seal |
Description
Sponge Seal, Overall Length 10 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, For Use With Multipurpose, Material PVC, Sold As Roll, Product Type Sponge Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 2 in., 1/8 in., Gray (5500RG-0150-125-0200)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-21-GR01)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- HARDWARE RESOURCES 4-Way Adjustable Clip for USE58-Kit Undermount Slides - Sold by the Pair (USE58-CLIP-4W)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Brown (29520042)
- ZORO SELECT Foam Seal, 17 ft., Gray, Foam (2RRE7)
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, White (29520094)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Beige (29520041)
- ZORO SELECT 1/2"W x 3/8"H x 17'L, Foam Seal, Gray (2RRE8)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- PEMKO 36in 3ft x 4in x 1in Residential Saddle Threshold Mill Finish Dark Bronze Finish (219D36)
- Zoro Select Door Accessories