Shop All Rubber Sheets & Strips
Zoro Select
Foam Rubber, Silicone, 1/4"Thick, 36"x36"
Mfr # ZUSASSR-F-236
Zoro # G2595376
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temp. (F) -103
- Tensile Strength (PSI) 150
- Elongation 3
- Finish Textured
- Standards AMS 3196
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-F-236
- Zoro # G2595376
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Width | 36 in |
Width - Foam | 36 in |
Length | 36 in |
Length - Foam | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Length Tolerance | +/- 10% |
Width Tolerance | +/- 10% |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Tensile Strength 150 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin 2-Sided, Standards AMS 3196, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- PRECISION BRAND Shim Sheets, 0.002"x12"x8", Steel, PK5 (16925)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1 in Thick, Charcoal (5GCT0)
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (BULK-RS-E60-206)
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 24"x12", 60A (BULK-RS-HPN60-12)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-67)
- ZORO SELECT Neoprene Sheet, 60A, 5'x4'x0.125 (BULK-RS-NFR60-38)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 36"x12", 70A (BULK-RS-RSBR60-3)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-86)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-242)
- RUBBER-CAL SBR - Red - 65A - Sheet - 1/8" Thick x 12" Width x 12" Length - 3 Pack (20-114)
- Zoro Select Rubber Sheets & Strips