Shop All Protective Packaging Foam
Zoro Select
Foam Roll, White, 2000 ft. L, 48 In. W
Mfr # 5VFC4
Zoro # G0768345
product price: $173.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/32 in
- Roll Width 48 in
- Roll Length 2,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFC4
- Zoro # G0768345
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 2,000 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 1 |
Perforated / Non-Perforated | No |
Thickness | 1/32" |
Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 48 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- BROTHER Toner, Brother, DCP7040, Blk (TN330)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ57)
- ZORO SELECT Antistatic Foam Roll, Pink, 12 In. W, PK6 (5VFJ7)
- ZORO SELECT Foam Cord, 15 ft. L, 3/16" dia., Black (ZUSA287187-15)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- Zoro Select Protective Packaging Foam