Shop All Protective Packaging Foam
Zoro Select
Foam Roll, White, 18 In. W, 550 ft. L, PK4
Mfr # 5VFH6
Zoro # G3133164
product price: $179.99
/pk 4, $45.00/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 18 in
- Roll Length 550 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFH6
- Zoro # G3133164
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 550 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 4 |
Perforated / Non-Perforated | Yes |
Perforation Increments | 12 in |
Perforated | Yes |
Thickness | 1/8" |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 18 in, Roll Length 550 ft, Color White, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49521)
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 7", Kraft, 25/Bundle (55VG73)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 48 x 36, White (2903U00-01)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- ZORO SELECT Foam Cord, 100 ft. L, 3/8" dia., Black (ZUSA287375-100)
- ZORO SELECT Foam Cord, 100 ft. L, 1" dia., Black (ZUSA287100-100)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W, Roll Dia.: 31-1/2" (56KZ40)
- ZORO SELECT Foam Tubing, 5 ft. L, 3/8" Inside dia. (ZUSASSR-T-2)
- ZORO SELECT Foam Roll 6" x 250 ft., Perforated, 1/4" Thickness, Pk12 (5VFJ0)
- Zoro Select Protective Packaging