Shop All Protective Packaging Foam
Zoro Select
Foam Roll, White, 12 In. W, 250 ft. L, PK6
Mfr # 5VFJ1
Zoro # G1791596
product price: $190.99
/pk 6, $31.83/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/4 in
- Roll Width 12 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFJ1
- Zoro # G1791596
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 250 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 6 |
Perforated | Yes |
Perforation Increments | 12 in |
Thickness | 1/4" |
Perforated / Non-Perforated | Yes |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 12 in, Roll Length 250 ft, Color White, Rolls per Bundle 6, Perforation Increments 12 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Fastener, Letter, 1/3 Cut, Brown, PK50 (14837)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN925)
- ZORO SELECT 100" x 48" Bin Liners, 1 mil, Clear, PK 100 (2EWH4)
- GORDON BRUSH Size 4 Camel Hair Round Artist Brush (6020-04000)
- ZORO SELECT Foam Cord, 10 ft. L, 1/2" dia., Black (ZUSABSR-C-3)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- ZORO SELECT Foam Cord, 100 ft. L, 1/8" dia., Black (ZUSA287125-100)
- ZORO SELECT Foam Roll 24" x 550 ft., 1/8" Thickness, Pk3 (5VFE1)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- FOAMPRO Foam Pro 10 in. W X 12 in. L White Foam Core Color Test Sample Board (120)
- Zoro Select Protective Packaging