Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black
Mfr # CCNES-3/4-F25P
Zoro # G7616463
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Width - Foam 42 in
- Length - Foam 72 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCNES-3/4-F25P
- Zoro # G7616463
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 42 in |
Length - Foam | 72 in |
Width | 42 in |
Length | 6 ft |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Nominal Size (WxL) | 42 in x 6 ft |
Description
EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 42 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 10.5 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None, Standards ASTM D1056/2A1/SCE41/II, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Aluminum Round Bar 6061-T6511-Extruded (1084)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-100)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCNES-1/4-F25-P)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1 in Thick, Black (CCNES-1-F25P)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/2 in Thick, Black (CCNES-1/2-F25P)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-MCP-38)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSAVFS3)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/211250T)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 4 in Thick, Charcoal (ZUSA-PU-127)
- Zoro Select Foam Sheets