Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1 in Thick, Black
Mfr # CCNES-1-F25P
Zoro # G7521744
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Width - Foam 42 in
- Length - Foam 72 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCNES-1-F25P
- Zoro # G7521744
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 42 in |
Length - Foam | 72 in |
Length | 6 ft |
Width | 42 in |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Nominal Size (WxL) | 42 in x 6 ft |
Description
EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 42 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 14 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None, Standards ASTM D1056/2A1/SCE41/II, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGX2)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-UHMW-518)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, Pk10 (25255)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 120 In (2FHK4)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES-3/4-F25P)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCNES-1/4-F25-P)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/2 in Thick, Black (CCNES-1/2-F25P)
- ZORO SELECT Foam Strip, Closed Cell, 4 in W, 36 in L, 1/4 in Thick, Brown (ZUSA12CR10480-22)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (CCE251/8X1/250T)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- Zoro Select Foam Sheets