Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black
Mfr # CCN25-1/4-25
Zoro # G6948636
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 42 in
- Length - Foam 25 ft
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CCN25-1/4-25
- Zoro # G6948636
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 42 in |
Length - Foam | 25 ft |
Length | 25 ft |
Width | 42 in |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Nominal Size (WxL) | 42 in x 25 ft |
Description
Neoprene Roll, Material Neoprene, Shape Roll, Grade Flame-Resistant, Length 25 ft, Width 42 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -70 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi, Material Skin None, Standards ASTM D10562/2C2/SCE42/II (CCN59), ASTM D10562C1/SCE41/II (CCN25)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- ONLINEMETALS 1" UHMW Round Rod Black Oversized (23172)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/85/850T)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, White (ZUSA-XPE-50)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES-3/4-F25P)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001326BLU)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Blue (1001362BLU)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Red (ZUSA-XPE-163)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Black (ZUSANSR-315)
- Zoro Select Foam Sheets