Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/16 in Thick, Black
Mfr # CCB25-1/1640X68
Zoro # G7234692
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Nitrile
- Width - Foam 40 in
- Length - Foam 68 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCB25-1/1640X68
- Zoro # G7234692
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 40 in |
Length - Foam | 68 in |
Width | 40 in |
Length | 5 7/12 ft |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Nominal Size (WxL) | 40 in x 5 7/12 ft |
Description
Buna-N Roll, Material Buna-N, Shape Roll, Grade Flame-Resistant, Length 5 7/12 ft, Width 40 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None, Standards ASTM D1056/2B1/SBE41/II, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Acetal 4 L (SACEBK1.000X1.250X48.000C)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (44r.375-72)
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-PE-656)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (988)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 1/2 in Thick, Gray (ZUSA-XPE-1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Red (1001329R)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001306)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Red (1001305R)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 2 in Thick, Charcoal (5GDR6)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/2 in Thick, Black (CCNES-1/2F25-25)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X1/250T)
- Zoro Select Foam Sheets