Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Red
Mfr # ZUSASSR-14
Zoro # G7271119
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Silicone
- Width - Foam 36 in
- Length - Foam 10 ft
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-14
- Zoro # G7271119
- UPC # 193005261504
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 10 ft |
Width | 36 in |
Nominal Size (WxL) | 36 in x 10 ft |
Description
Silicone Roll, Material Silicone, Shape Roll, Grade Standard, Length 10 ft, Width 36 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Red, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2D3, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 8 Ft L (79084)
- ZORO SELECT Viton Sheet, 75A, 36"x24"x1/16", Black (BULK-RS-V75-388)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 12" W x 12" L (20-116)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-16)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Natural (5GCN1)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001330)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/2 in Thick, Black (CCN25-1/2PTAPE)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-26)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/4 in Thick, Black (CCNES-3/4F59-25)
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 3 ft L, 1/2 in Thick, Red (ZUSA731AMFS-10)
- Zoro Select Foam Sheets