Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Black
Mfr # ZUSANSR-340
Zoro # G6758913
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Width - Foam 36 in
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-340
- Zoro # G6758913
- UPC # 193005242954
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 10 ft |
Width Tolerance | +/-1.000 in |
Width | 36 in |
Length | 10 ft |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 36 in x 10 ft |
Description
Neoprene Roll, Material Neoprene, Shape Roll, Grade Standard, Length 10 ft, Width 36 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- ZORO SELECT Cast Acrylic Plastic Sheet 36" L x 48" W x 1/4" Thick (BULK-PS-CAC-436)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 2", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X2.0FLT6061T6511-6)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 4 in Thick, Charcoal (ZUSA-PU-161)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Charcoal (ZUSA-PU-98)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Yellow (1001327Y)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Blue (ZUSA-XPE-129)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1 in Thick, Charcoal (5GDR4)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 2 in Thick, Charcoal (ZUSA-PU-150)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Blue (1001307BLU)
- Zoro Select Foam Sheets