Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black
Mfr # CNES591/2X3X50T
Zoro # G6564521
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CNES591/2X3X50T
- Zoro # G6564521
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 3 in |
Length - Foam | 50 ft |
Width | 3 in |
Length | 50 ft |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Nominal Size (WxL) | 3 in x 50 ft |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 8.58 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 3ft Width x 10ft Length - Black (20-107)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S125-TRD2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-PC-610)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 4 Ft L (2EYV3)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X1X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/211250T)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X1/250T)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001315BLU)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black (ZUSAESR-13)
- Zoro Select Foam Sheets