Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black
Mfr # CNES59316X1X50T
Zoro # G6994976
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene/EPDM/SBR
- Length - Foam 50 ft
- Backing Type - Foam Adhesive
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CNES59316X1X50T
- Zoro # G6994976
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1 in |
Length - Foam | 50 ft |
Width | 1 in |
Length | 50 ft |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Nominal Size (WxL) | 1 in x 50 ft |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.34 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1" Thick (BULK-PS-ABS-274)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B8)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 1 Ft L (61R1.75-12)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/811250T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/4 in Thick, Black (CNES591/45/850T)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (1001320)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-83)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X150T)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-75)
- Zoro Select Foam Sheets