Shop All Foam Sheets
Zoro Select
Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black
Mfr # CCN593/8X1X25
Zoro # G6182601
original price:
$59.93
9% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Length - Foam 25 ft
- Backing Type - Foam Plain
- Color - Foam Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCN593/8X1X25
- Zoro # G6182601
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 1 in |
Length - Foam | 25 ft |
Width | 1 in |
Length | 25 ft |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Nominal Size (WxL) | 1 in x 25 ft |
Description
Neoprene Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 25 ft, Width 1 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None, Standards ASTM D10562/2C2/SCE42/II, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PP-581)
- ZORO SELECT Precision Ball, Stl, 3/8 In, PK250 (CA0375002C)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1/2 in Thick, Black (CCN591/2X1X25)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1/2 in Thick, Black (CCN591/2X2X25)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Red (1001310R)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1/4 in W, 10 ft L, 1/4 in Thick, Black (ZUSA-CBPSR-67)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.75XOH)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black (CNES593163/450T)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Gray (ZUSASSR-FDA-101)
- Zoro Select Foam Sheets