Shop All Fragile Item Shipping
Zoro Select
Foam Roll, Perforated, 550ft.L x 24inW, PK3
Mfr # 39UK76
Zoro # G0077817
product price: $238.99
/pk 3, $79.66/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Perforated Yes
- Roll Width 24 in
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39UK76
- Zoro # G0077817
- Country of Origin United States
- Category Fragile Item Shipping
Dimensions
Roll Width | 24 in |
Roll Length | 550 ft |
Details
Item | Foam Roll |
Color | White |
Material | Polyethylene |
Perforated | Yes |
Thickness | 1/8" |
Perforation Increments | 12 in |
Perforated / Non-Perforated | Yes |
Rolls per Bundle | 3 |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Foam Roll Type | Standard |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 24 in, Roll Length 550 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Perforation Increments 12 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® Varsity Disposable Fountain Pen, Medium Point, Black Ink, 1 Each (90010)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- ZORO SELECT Packing Peanuts, 7 cu. ft., Bag 18 H (56GL66)
- ZORO SELECT Foam Roll, Perforated, White, 250 ft. L (36DY83)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 29 H (56GL67)
- ZORO SELECT Foam Roll, Perforated, White, 1250 ft. L (36DY84)
- ZORO SELECT 48"W Perforated Foam Roll, 550ft. L (36DY82)
- BSC PREFERRED 12 x 10 x 5'' Korrvu Retention Packaging (S-16673)
- Zoro Select Protective Packaging