Shop All Foam Sheets
Zoro Select
Foam Roll, Open Cell, 54 in W, 25 ft L, 1/8 in Thick, Charcoal
Mfr # 5GDJ7
Zoro # G3057826
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyester
- Width - Foam 54 in
- Length - Foam 25 ft
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GDJ7
- Zoro # G3057826
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 54 in |
Length - Foam | 25 ft |
Width | 54" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.250 in |
Length | 25 ft. |
Description
Polyester Roll, Material Polyurethane, Shape Roll, Grade Standard, Length 25 ft, Width 54 in, Thickness 1/8 In., Backing Type Adhesive, Cell Type Open Cell, Color Gray, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 20 psi, Firmness @ 25 Percent Deflection 0.55 to 0.74 psi, Standards UL 94 HF-1, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSAESR-57)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2013_60_0)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Black (ZUSANSR-64)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X2X50T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/8 in Thick, Black (CCNES-3/8F25-25)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 2 in Thick, Charcoal (5GCT1)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-124)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/2 in Thick, Black (CCNES-1/2F25-25)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1 in Thick, Black (P811ULRL03.00XOH)
- Zoro Select Foam Sheets