Shop All Foam Sheets
This Product is Discontinued
Zoro Select
Foam Roll, Open Cell, 54 in W, 25 ft L, 1/4 in Thick, Charcoal (Discontinued)
Mfr # 5GDJ8
Zoro # G3020184
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyester
- Width - Foam 54 in
- Length - Foam 25 ft
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GDJ8
- Zoro # G3020184
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 54 in |
Length - Foam | 25 ft |
Width | 54" |
Width Tolerance | +/-0.250 in |
Length | 25 ft. |
Length Tolerance | +/-0.250 in |
Description
Polyester Roll, Material Polyurethane, Shape Roll, Grade Standard, Length 25 ft, Width 54 in, Thickness 1/4 In., Backing Type Adhesive, Cell Type Open Cell, Color Gray, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 20 psi, Firmness @ 25 Percent Deflection 0.55 to 0.74 psi, Standards UL 94 HF-1, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.