Shop All Foam Sheets
Zoro Select
Foam Roll, Closed Cell, 36 in W, 10 ft L, 3/32 in Thick, Blue
Mfr # ZUSA-FRS-HTPSA-203
Zoro # G2443849
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Width - Foam 36 in
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-FRS-HTPSA-203
- Zoro # G2443849
- UPC # 193005341367
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 10 ft |
Length | 10 ft |
Width Tolerance | +/-1.000 in |
Width | 36 in |
Length Tolerance | +/-1.00 in |
Nominal Size (WxL) | 36 in x 10 ft |
Description
Silicone Roll, Material Silicone, Shape Roll, Grade Flame-Resistant, Length 10 ft, Width 36 in, Thickness 3/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 3 Ft L (3ANG3)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 3 Ft L (2EXL5)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/4 in Thick, Black (ZUSAESR-17)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-127)
- ZORO SELECT Foam Strip, Closed Cell, 3/8 in W, 6 ft L, 1/16 in Thick, Gray (ZUSASSR-FDA-4)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 2 in Thick, Pink (5GDC0)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSA-XPE-77)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Red (ZUSA-XPE-153)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-86)
- Zoro Select Foam Sheets