Shop All Foam Sheets
Zoro Select
Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Black
Mfr # ZUSABSR-240
Zoro # G2446414
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Buna-N
- Width - Foam 36 in
- Length - Foam 10 ft
- Backing Type - Foam Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-240
- Zoro # G2446414
- UPC # 193005185664
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 10 ft |
Width | 36 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Length | 10 ft |
Nominal Size (WxL) | 36 in x 10 ft |
Description
Buna-N Roll, Material Buna-N, Shape Roll, Grade Standard, Length 10 ft, Width 36 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILCRAT Drill Rod, 1", 0-1, 3 ft. L (O1D16)
- ZORO SELECT Bar Stock, Al, 6061, 2 1/2 x 5 In, 1 Ft (1ZDB7)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-25)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (CCE251/4X150T)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/4 in Thick, Black (ZUSA-EVA-11)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-40)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 4 in Thick, Natural (ZUSA-PU-231)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Blue (ZUSA-XPE-132)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Blue (1001341BLU)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long (ZUSANSR-442)
- Zoro Select Foam Sheets