Shop All Foam Sheets
Zoro Select
Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/2 in Thick, Blue
Mfr # ZUSA-FRS-108
Zoro # G2443203
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Width - Foam 36 in
- Length - Foam 10 ft
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-FRS-108
- Zoro # G2443203
- UPC # 193005137717
- Country of Origin China
- Category Foam Sheets
Dimensions
Width - Foam | 36 in |
Length - Foam | 10 ft |
Length | 10 ft |
Length Tolerance | +/-1.00 in |
Width | 36 in |
Width Tolerance | +/-1.000 in |
Nominal Size (WxL) | 36 in x 10 ft |
Description
Silicone Roll, Material Silicone, Shape Roll, Grade Flame-Resistant, Length 10 ft, Width 36 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None, Flexibility Fair, Standards ASTM D1056 2D3, UL 94 HB, Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.025", Pk20 (MSE025)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PVC-134)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 6 Ft L (2EXD4)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-5)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Blue (ZUSA-FRS-104)
- ZORO SELECT Foam Sheet, Open Cell, 13 in W, 13 in L, 1/4 in Thick, Black (ZUSA-PU-20)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-21)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/4 in Thick, Black (ZUSAESR-328)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 11/16 in Thick, Charcoal (5GCJ7)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-EVA-4)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 1/2 in Thick, Charcoal (ZUSA-PU-144)
- Zoro Select Foam Sheets