Shop All Protective Packaging Foam
Zoro Select
Foam Roll 72" x 750 ft., Perforated, 3/32" Thickness
Mfr # 5VFH3
Zoro # G1228333
product price: $276.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 3/32 in
- Roll Width 72 in
- Roll Length 750 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFH3
- Zoro # G1228333
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 750 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 1 |
Perforation Increments | 12 in |
Thickness | 3/32" |
Perforated / Non-Perforated | Yes |
Perforated | Yes |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 72 in, Roll Length 750 ft, Color White, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Auto180™ Xtreme Heavy Duty Stapler, 180 Sheets (B380HD)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- BROTHER Label Tape, 1/2", Black/White (BRTTZE231)
- FISKARS Shears, 9 in., SS, Cooking (510011-1005)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- ZORO SELECT Foam Cord, 100 ft. L, 1/2" dia., Black (ZUSA287500-100)
- ZORO SELECT Foam Cord, 15 ft. L, 1/2" dia., Black (ZUSA287500-15)
- ZORO SELECT Antistatic Foam Roll, Pink, 12 In. W, PK6 (5VFJ7)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- Zoro Select Protective Packaging