Shop All Protective Packaging Foam
Zoro Select
Foam Roll 72" x 750 ft., 3/32" Thickness
Mfr # 5VFD7
Zoro # G2502482
product price: $235.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$235.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 3/32 in
- Roll Width 72 in
- Roll Length 750 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFD7
- Zoro # G2502482
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 750 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 1 |
Perforated / Non-Perforated | No |
Thickness | 3/32" |
Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 72 in, Roll Length 750 ft, Color White, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- FROGGY'S FOG 1oz. SKUNK - Scented Cologne Spray (SPR-1OZ-SKUN)
- MELISSA & DOUG Deluxe Magic Set (1170)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ19)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- ZORO SELECT Foam Pouch, Anti-Static, 9" L, 12" W, PK150 (56KZ79)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY84)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- ZORO SELECT Foam Pouch, GP, 8" L, 12" W, PK150 (56KZ89)
- Zoro Select Protective Packaging Foam