Shop All Protective Packaging Foam
Zoro Select
Foam Roll 72" x 250 ft., Perforated, 1/4" Thickness
Mfr # 5VFJ5
Zoro # G2964114
product price: $241.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/4 in
- Roll Width 72 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFJ5
- Zoro # G2964114
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 250 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 1 |
Perforated | Yes |
Thickness | 1/4" |
Perforated / Non-Perforated | Yes |
Perforation Increments | 12 in |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 72 in, Roll Length 250 ft, Color White, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Permanent Marker, 12 PK (32001B)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- ALMORE INDUSTRIES Envelope For Key Card, Generic, 500PK (S-KEN-GEN)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13234)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY87)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- Zoro Select Protective Packaging Foam