Shop All Protective Packaging Foam
Zoro Select
Foam Roll 72" x 1250 ft., 1/16" Thickness
Mfr # 5VFD1
Zoro # G3508337
product price: $316.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/16 in
- Roll Width 72 in
- Roll Length 1,250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFD1
- Zoro # G3508337
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 1,250 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 1 |
Perforated | No |
Thickness | 1/16" |
Perforated / Non-Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 72 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Fine Point, 2/PK, Black PK (SAN30162PP)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 9", Kraft, 25/Bundle (11R226)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ57)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- ZORO SELECT Foam Roll 24" x 550 ft., 1/8" Thickness, Pk3 (5VFE1)
- ZORO SELECT Foam Cord, 100 ft. L, 3/8" dia., Black (ZUSA287375-100)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- Zoro Select Protective Packaging