Shop All Protective Packaging Foam
Zoro Select
Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12
Mfr # 5VFG8
Zoro # G1252176
product price: $202.99
/pk 12, $16.92/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 3/32 in
- Roll Width 6 in
- Roll Length 750 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFG8
- Zoro # G1252176
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 750 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 12 |
Perforated | Yes |
Perforation Increments | 12 in |
Perforated / Non-Perforated | Yes |
Thickness | 3/32" |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 6 in, Roll Length 750 ft, Color White, Rolls per Bundle 12, Perforation Increments 12 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- BROTHER Super High Yield Black Toner Cartridge 4.5K YLD (TN770)
- ZORO SELECT Telescoping Inner Boxes, 37" x 4" x 30", Kraft, 10/Bundle (55VL47)
- BUSINESS SOURCE Storage Box, 12 PK (26756)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY98)
- ZORO SELECT Foam Tubing, 5 ft. L, 3/8" Inside dia. (ZUSASSR-T-2)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY94)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 34-1/2" (56KZ21)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- Zoro Select Protective Packaging