Shop All Protective Packaging Foam
Zoro Select
Foam Roll 6" x 750 ft., 3/32" Thickness, Pk12
Mfr # 5VFD2
Zoro # G2693381
product price: $240.99
/pk 12, $20.08/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 3/32 in
- Roll Width 6 in
- Roll Length 750 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFD2
- Zoro # G2693381
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 750 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 12 |
Perforated / Non-Perforated | No |
Thickness | 3/32" |
Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 6 in, Roll Length 750 ft, Color White, Rolls per Bundle 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Daily Calendar Pocket Refill, White (AAGE7175022)
- C-LINE PRODUCTS Traditional Polypropylene Sheet Protectors, Weight, 11 x 8 1/2, PK100 (03213)
- 3M Scotch® Transparent Tape, 1" x 72yds, 3" Core, Clear (60012592)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- Zoro Select Protective Packaging