Shop All Protective Packaging Foam
Zoro Select
Foam Roll 6" x 550 ft., 1/8" Thickness, Pk12
Mfr # 5VFD8
Zoro # G3412166
product price: $179.99
/pk 12, $15.00/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/8 in
- Roll Width 6 in
- Roll Length 550 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFD8
- Zoro # G3412166
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 550 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 12 |
Thickness | 1/8" |
Perforated / Non-Perforated | No |
Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 6 in, Roll Length 550 ft, Color White, Rolls per Bundle 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 41"x28-3/4" Magnetic, Reversible Porcelain Whiteboard, Gloss (770)
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 300/Pack (15660)
- PENTEL Retractable Pen, Medium 1.0 mm, Black PK12 (PENBK440A)
- MEAD 8.5 in. W X 11.75 in. L Memo Pad 50 (59606)
- ZORO SELECT Foam Cord, 15 ft. L, 3/16" dia., Black (ZUSA287187-15)
- ZORO SELECT Foam Pouch, GP, 8" L, 12" W, PK150 (56KZ89)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ19)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ57)
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 (56KZ78)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- Zoro Select Protective Packaging Foam