Shop All Protective Packaging Foam
Zoro Select
Foam Roll 6" x 250 ft., 1/4" Thickness, Pk12
Mfr # 5VFE4
Zoro # G2588643
product price: $249.99
/pk 12, $20.83/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/4 in
- Roll Width 6 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFE4
- Zoro # G2588643
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 250 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 12 |
Perforated | No |
Perforated / Non-Perforated | No |
Thickness | 1/4" |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 6 in, Roll Length 250 ft, Color White, Rolls per Bundle 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Guide, Vnyl Tab, A-Z, 25, Lgl Pk (SMD52180)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 12"x3"x12", BK (SAF4258BL)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- MAYNE MAYNE LZM625W Mailbox Post Solar Cap - White (LZM-625-WH)
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ17)
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXD6)
- Zoro Select Protective Packaging Foam