Shop All Protective Packaging Foam
Zoro Select
Foam Roll 6" x 2000 ft., 1/32" Thickness, Pk12
Mfr # 5VFC0
Zoro # G2644302
product price: $255.99
/pk 12, $21.33/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/32 in
- Roll Width 6 in
- Roll Length 2,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFC0
- Zoro # G2644302
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 2,000 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 12 |
Perforated | No |
Thickness | 1/32" |
Perforated / Non-Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 6 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AP)
- XEROX Xerox Waste Toner Bottle, 21200 Yield (115R00129)
- PRESSMAN Lets Go Fishin Game (005506)
- SWIFT RESPONSE Swift Response 240241 5 ft. x 4 in. Clear Waterproof Repair Flex Tape (240241)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- ZORO SELECT Foam Roll 72" x 250 ft., Perforated, 1/4" Thickness (5VFJ5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY98)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- ZORO SELECT Foam Pouch, GP, 6" L, 7" W, PK400 (56KZ86)
- ZORO SELECT Foam Cord, 10 ft. L, 1" dia., Black (ZUSABSR-C-4)
- Zoro Select Protective Packaging Foam