Shop All Protective Packaging Foam
Zoro Select
Foam Roll 6" x 1250 ft., 1/16" Thickness, Pk12
Mfr # 5VFC6
Zoro # G3029783
product price: $235.99
/pk 12, $19.67/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$235.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/16 in
- Roll Width 6 in
- Roll Length 1,250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFC6
- Zoro # G3029783
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 1,250 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 12 |
Thickness | 1/16" |
Perforated / Non-Perforated | No |
Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 6 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Seal SafeĀ® Carton Sealing Tape Dispenser, 3", Green/White, 1/Each (TDSS3)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (11A710)
- DEFENDER SECURITY Lock Mailbox 5Pin 5 Cam Brass (S 4634)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 13"x 18", With Slider Closure (RS1318)
- ZORO SELECT Foam Cord, 30 ft. L, 1/2" dia., Black (ZUSA287500-30)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Foam Roll 72" x 1250 ft., Perforated, 1/16" Thickness (5VFG7)
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- Zoro Select Protective Packaging Foam