Shop All Protective Packaging Foam
Zoro Select
Foam Roll 18" x 750 ft., 3/32" Thickness, Pk4
Mfr # 5VFD4
Zoro # G1261312
product price: $201.99
/pk 4, $50.50/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 3/32 in
- Roll Width 18 in
- Roll Length 750 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFD4
- Zoro # G1261312
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 750 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 4 |
Perforated | No |
Perforated / Non-Perforated | No |
Thickness | 3/32" |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 18 in, Roll Length 750 ft, Color White, Rolls per Bundle 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3572, EXPIRES, 2" (DL3572)
- SCHOLASTIC TEACHING RESOURCES Multiplication Tables Bulletin Board Set (SC565364)
- BAND-IT Tielok Ii Hand Tool (A91079)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- ZORO SELECT Foam Cord, 10 ft. L, 1" dia., Black (ZUSABSR-C-4)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- ZORO SELECT Foam Roll 72" x 550 ft., 1/8" Thickness (5VFE3)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- Zoro Select Protective Packaging Foam