Shop All Protective Packaging Foam
Zoro Select
Foam Roll 18" x 550 ft., 1/8" Thickness, Pk4
Mfr # 5VFE0
Zoro # G2630616
product price: $192.99
/pk 4, $48.25/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/8 in
- Roll Width 18 in
- Roll Length 550 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFE0
- Zoro # G2630616
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 550 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 4 |
Perforated / Non-Perforated | No |
Thickness | 1/8" |
Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 18 in, Roll Length 550 ft, Color White, Rolls per Bundle 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- BAND-IT Band, Gcs, 1/2 X 0.030 X 100 RL/100Ft (C30499)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle (493U15)
- ZORO SELECT Instant Foam 15" x 18", Pk36 (2CXC3)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- ZORO SELECT Foam Cord, 15 ft. L, 3/16" dia., Black (ZUSA287187-15)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- ZORO SELECT Foam Cord, 100 ft. L, 5/8" dia., Black (ZUSA287625-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 (56KZ78)
- Zoro Select Protective Packaging